MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 42.5T


High Visibility bib overall

References
rubix:378A5183
ean:5711074304394
American overall Gosford 15969-948-14010 / 90C58
brand logo
Technical specifications
Colourorange
Size90-58
Class EN204712
See all Specifications

Product details : MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 42.5T


brand logo

Technical specifications


Attributes
Logistic Weight1140 g
Colourorange
Size90-58
Class EN204712
Main materialpolyester
Grammage285 g/m²
Secondary colournavy
Show UNSPSC/ECL@SS
£ 85.50 excl. VAT
/ Each
£ 102.60 incl. VAT
  • Usually arrives within 14 working days