LEO BB01 NORTHAM ECOVIZ 15K PERFORMANCE+ BIB & BRACE ORANGE L


LEO NORTHAM BB01-Y

References
leo workwear:BB01-O-L
rubix:229A7429
ean:5056082329602
brand logo
brand logo
Technical specifications
Colourorange
Class EN204712
Main materialpolyester
See all Specifications

Product details : LEO BB01 NORTHAM ECOVIZ 15K PERFORMANCE+ BIB & BRACE ORANGE L


EcoViz 10K high-performance 2-layer laminated fabric I Sustainable performance fabric I Made from 89% recycled polyester I Windproof, waterproof & breathable I A great alternative to an overtrouser, when you require that extra bit of coverage I

Strengths

•Adjustable elasticated shoulder straps and soft rubber buckles
Large bib pocket with hook and loop fastened flap and reflective piping
Raised back for additional coverage
Elasticated back for a closer fit
Side zip from under-arm to waist for ease of putting on and taking off
Segmented reflective tape
Large hook and loop fastened cargo pockets with reflective piping
Lower leg zip opening with hook and loop fastened storm flap

Technical specifications


Attributes
Colourorange
Class EN204712
Main materialpolyester
Knee pad pocketno
Material89% recycled polyester;11% pu membrane
Show UNSPSC/ECL@SS
£ 58.09 excl. VAT
/ Each
£ 69.71 incl. VAT
  • Usually arrives within 14 working days