References
SMC:AMG850-F14D
Rubix:114A2528

Product details : SMC AMG850-F14D WATER SEPARATOR
The AMG series water separator is installed on the air pressure line to remove water drops from compressed air. It is available in 7 sizes with a variety of optional combinations to meet your application requirements.
Technical specifications
Attributes
| Logistic Weight | 8820 g |
|---|---|
| Threading diameter (inch) | g1 1/2bspp '' |
| Type | wasserabscheider; automatischer kondensatablass n.o. (spezifikation d) |
| Volume flow rate | 12000 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Connection | g(pf) (gewindeart f) |
Show UNSPSC/ECL@SS
£ 1,254.07 excl. VAT
/ Each
£ 1,504.88 incl. VAT
- Delivery usually within ( 21 ) days