Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 192554 FILTER LF-D-MINI-A
FESTO 192554 FILTER LF-D-MINI-A
Compressed Air Filter
References
festo:
LF-D-MINI-A
rubix:
114A7919
manufacturer :
192554
ean:
4052568079512
Technical specifications
Filter fineness
40
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 192554 FILTER LF-D-MINI-A
Filter LF-D-MINI-A Without Threaded Connection plates. Grade of filtration 40 µm, with bowl guard and automatic Condensate drain. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
318
g
Filter fineness
40
µm
Material
Die-Cast Zinc
Min. service pressure
2
bar
Max. service pressure
12
bar
Min. temperature
5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.82
excl. VAT
/
Each
£
146.18
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN B68G-NNK-AR3-RLN FILTER REGULATOR OLYMPIAN
SMC AF20-F02-A AIR FILTER
FESTO 192567 MICRO FILTER LFMA-D-MIDI-A
SMC FGDTA-03-T050-B INDUSTRIAL FILTER VESSEL
SMC AF30-F03BC-A AIR FILTER
SMC AF40-F04D-8-A AIR FILTER
AVENTICS R412010796
FESTO 192568 MICRO FILTER LFMA-D-MAXI-A
FESTO 534502 FILTER CARTRIDGE MS4-LFP-E
AVENTICS R412007074
FESTO 552994 FINE FILTER
AVENTICS R412009074
AVENTICS 0821303305
FESTO 162650 MICRO FILTER LFMA-1/8-D-MINI-A
AVENTICS 0821303544