Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162651 MICRO FILTER LFMA-1/4-D-MINI-A
FESTO 162651 MICRO FILTER LFMA-1/4-D-MINI-A
LFMA ultra-fine filter
References
festo:
LFMA-1/4-D-MINI-A
rubix:
114A8303
manufacturer :
162651
ean:
4052568131913
Technical specifications
Threading diameter (inch)
1/4
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162651 MICRO FILTER LFMA-1/4-D-MINI-A
Micro Filter LFMA-1/4-D-MINI-A With bowl guard. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistics dimensions (L x W x H)
181
x
78
x
55
mm
Logistic Weight
422
g
Threading diameter (inch)
1/4
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.98
excl. VAT
/
Each
£
202.78
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN F82G-2GN-AP3 FILTER EXCELON PLUS
SMC AF20-F02C-2 MODULAR STYLE AIR FILTER
SMC AF50-F06D-A AIR FILTER
FESTO 162627 FINE FILTER LFMB-1/4-D-MINI
SMC AMG450C-F06C WATER SEPARATOR
FESTO 162619 FILTER LF-1/4-D-5M-MINI-A
AVENTICS 0821303505
SMC AFF20-F02B-D MAIN LINE FILTER
SMC AFF70D-F10-H MAIN LINE FILTER
NORGREN B72G-2GK-QT1-RMN FILTER REGULATOR
FESTO 529618 FILTER MS6-LF-1/2-ERV-Z
AVENTICS R412009003
AVENTICS 0821303713
SMC AM40-F04D-L-D MIST SEPARATOR
SMC AMD20-F02C-D MICRO MIST SEPARATOR