SMC AFD20-F02-D MICRO-MIST SEPARATOR


AFD20-D to AFD40-D, Micro Mist Separator

References
smc:AFD20-F02-D
rubix:393A6756
manufacturer :02104013
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
Filter fineness0.01 µm
See all Specifications

Product details : SMC AFD20-F02-D MICRO-MIST SEPARATOR


Modular-style Micro Mist Separator
ISO 8573-1:2010 compliant
Nominal filtration rating 0.01 µm
Maximum flow rate up to 600 l/min (ANR, 0.7MPa).

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
Filter fineness0.01 µm
Volume flow rate120 l/min
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 37.57 excl. VAT
/ Each
£ 45.08 incl. VAT
  • Usually arrives within 14 working days