References
SMC:AMJ5000-N10
Rubix:121A1819
Manufacturer :AMJ5000-N10

Product details : SMC AMJ5000-N10 DRAIN SEPARATOR FOR VACUUM
Series AMJ is effective for removing water droplets from the air sucked into vacuum pumps and ejectors. Over 90% of droplets can be removed through the use of a special water droplet removing element. The provision of a drain cock makes it possible to discharge the drain manually after breaking the vacuum. Even when the element is saturated with water, there is almost no drop in pressure (increase in resistance).
Technical specifications
Attributes
| Logistic Weight | 3500 g |
|---|---|
| Type | amj separator |
Show UNSPSC/ECL@SS
£ 208.46 excl. VAT
/ Each
£ 250.15 incl. VAT
- Delivery usually within ( 33 ) days