Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 1205860 SILENCER AMTE-M-LH-G18
FESTO 1205860 SILENCER AMTE-M-LH-G18
AMTE silencer
References
festo:
AMTE-M-LH-G18
rubix:
118A7936
manufacturer :
1205860
ean:
4052568061593
Technical specifications
Connecting diameter (inch)
1/8Ā
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1205860 SILENCER AMTE-M-LH-G18
Silencer AMTE-M-H-G12 Assembly Position=Any, Container size=10, Operating pressure=0 - 10 bar, Flow rate to atmosphere=2745 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
Logistic Weight
7,68Ā
g
Connecting diameter (inch)
1/8Ā
''
Material
Bronze, brass
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
56.60
excl. VAT
/ 20
pieces
Ā£
67.92
incl. VAT
Delivery usually within (
2
) days
Select variants (13)
Add to cart
Check our products from related categories
AVENTICS 8993800114
MECALINE COMPACT EXHAUST SILENCER G1/4IN 869615
NORGREN MB001B SHELL TYPE EXHAUST SILENCER
NORGREN MB004B SILENCER 1/2 MALE THREAD
AVENTICS 1827000041
MECALINE 859381 SILENCER FLOW REG G3/8IN
NORGREN M/S8 G1 EXHAUST SILENCER
PARKER CLIPONMUFFLER MMDVA2
AVENTICS 1827000006
AVENTICS R412007520
MECALINE 858663 SILENCER FLOW REG G1/2IN
MECALINE 859070 PUSH-IN SILENCER 4
SMC ANB1-02 SILENCER
SMC ANA1-14 SILENCER
FESTO 538432 SILENCER UOM-1/4