MECALINE 859381 SILENCER FLOW REG G3/8IN


POROUS POLYETHYLENE SILENCER WITH FLOW REGULATOR - MALE THREAD

References
mecaline:859381
rubix:216A1277
ean:3660338143939
SILENCER FLOW REGULATOR  3/8 G
brand logo
Technical specifications
Connecting diameter (inch)G 3/8 ''

Product details : MECALINE 859381 SILENCER FLOW REG G3/8IN


Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm.

Technical specifications


Attributes
Connecting diameter (inch)G 3/8 ''
Show UNSPSC/ECL@SS
£ 29.62 excl. VAT
/ Each
£ 35.54 incl. VAT
  • Usually arrives within 14 working days