AVENTICS R412007520


Silencers, series SI1

References
aventics:R412007520
rubix:272A9353

Product details : AVENTICS R412007520


AVENTICS Series Sl1 Silencers offers a broad range of silencers even in Metal or plastic to reduce the noise when Pneumatic products come to exhaust.

Technical specifications


Attributes
MaterialPolyethylene
Length43.5 mm
Max. service pressure10 bar
Sound level80 dB
Min. temperature-25 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ Each
£ 5.88 incl. VAT
  • Usually arrives within 14 working days