Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 538432 SILENCER UOM-1/4
FESTO 538432 SILENCER UOM-1/4
UOM Silencer
References
festo:
UOM-1/4
rubix:
118A6140
manufacturer :
538432
ean:
4052568049812
Technical specifications
Connecting diameter (inch)
1/4
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 538432 SILENCER UOM-1/4
Silencer UOM-1/4 For vacuum generators Type of seal on screw-in stud=Without seal, Assembly Position=Any, Design structure=Open silencer, Operating pressure, vacuum generator=0 - 8 bar, Corrosion resistance classification CRC=2
Technical specifications
Attributes
Logistics dimensions (L x W x H)
73
x
18
x
18
mm
Logistic Weight
14,8
g
Connecting diameter (inch)
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.55
excl. VAT
/
Each
£
27.06
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
PARKER CLIPONMUFFLER MMDVA2
SMC AN600-10 SILENCER
MECALINE 858663 SILENCER FLOW REG G1/2IN
MECALINE EXHAUST SILENCER POLYETHYLENE G1/8IN 869651
SMC EBKX-J2001-040 SILENCER
NORGREN MQ004C G1/2 COALESCING SILENCER
CAMOZZI 30-7931-3056 PNEUMATIC FITTING 2931-1/8
FESTO 1206989 SILENCER AMTE-M-LH-N18
PARKER MUFFLER P6M-PAB2
MECALINE 859381 SILENCER FLOW REG G3/8IN
FESTO 10495 FILTER SILENCER LFU-1
SMC AN203-KM8 SILENCER
LEGRIS SILENCER 0674 00 17
SMC AN800-14 SILENCER
SMC ANB1-C10 SILENCER