MECALINE 858663 SILENCER FLOW REG G1/2IN
BRASS SILENCER WITH FLOW REGULATOR - MALE THREAD
See technical informationSee documentsReferences
Mecaline:858663
Rubix:216A1271
EAN:3660338137334
Documents
Product details : MECALINE 858663 SILENCER FLOW REG G1/2IN
Material: Brass / sintered bronze. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
| Connecting diameter (inch) | g 1/2 '' |
|---|
Show UNSPSC/ECL@SS
£ 12.44 excl. VAT
/ Each
£ 14.93 incl. VAT
- Usually arrives within 14 working days

