References
SMC:EVM430-F01-33
Rubix:112A2540
Manufacturer :EVM430-F01-33
EAN:3618036117417

Documents
Product details : SMC EVM430-F01-33 MECHANICAL VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 7mm 2 (0.38)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): 1/8 (6A)
•European threads-G(PF)
Actuator Type: 33 (Push Button (Flat Head))
Suffix: None
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 7mm 2 (0.38)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): 1/8 (6A)
•European threads-G(PF)
Actuator Type: 33 (Push Button (Flat Head))
Suffix: None
Strengths
•Fluid:air
Applications
Proper countermeasures can be taken for applications in which the noise of the exhaust could cause problems to the surroundings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x92x40 mm |
|---|---|
| Logistic Weight | 150 g |
| Type | vm |
Show UNSPSC/ECL@SS
£ 66.83 excl. VAT
/ Each
£ 80.20 incl. VAT
- Delivery usually within ( 4 ) days