Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536014 PNEUMATIC VALVE J-5/2-D-2-C-EX
FESTO 536014 PNEUMATIC VALVE J-5/2-D-2-C-EX
J Valve Tiger 2000
References
festo:
J-5/2-D-2-C-EX
rubix:
110A1944
manufacturer :
536014
ean:
4052568170431
Technical specifications
Type
Valve Tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536014 PNEUMATIC VALVE J-5/2-D-2-C-EX
Pneumatic valve J-5/2-D-2-C-EX 5/2-way valve, bistable, pneumatically operated Valve function=5/2 bistable, Type of actuation=pneumatic, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
754Ā
g
Type
Valve Tiger 2000
Volume flow rate
2300Ā
l/min
Type of coupling
Size 2 according to ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
140.53
excl. VAT
/
Each
Ā£
168.64
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
NORGREN T64T-6GB-P1N SHUT-OFF VALVE OLYMPIAN
FESTO 2270 ROLLER LEVER VALVE ROS-3-1/8
AVENTICS R412009278
SMC XLA-40A 'A' TYPE VACUUM VALVE
FESTO 536007 PNEUMATIC VALVE VL-5/2-D-1-C-EX
FESTO 547532 QUICK EXHAUST VALVE VBQF-U-G18-Q6
NORGREN 8450600.0000.00000 BUSCH G11/2 2/2 N/C A/SEAT RG5 BUSCHJOST
SMC VH431-F04 4 PORT HAND VALVE
AVENTICS 0821003029
SMC ZP2V-B6-05 VACUUM SAVING VALVE
SMC AV4000-F04-5DZ-Q SOFT START-UP VALVE
SMC VCHN4-12 HIGH PRESSURE VALVE
SMC VH411-04 HAND VALVE
SMC LVA41-04F-A
FESTO 3192067 HAND LEVER VALVE