References
Draper:05097
Rubix:270A7837
Manufacturer :05097




Product details : "DRAPER 05097 05097 8""H/D B/GRINDER C/W LIGHT 230V"
Heavy duty machine with work light, designed for use in the garage or workshop. One coarse and one fine grinding wheel, adjustable eye protection shields, spark deflectors, wheel guards and tool rests. Supplied with grinding wheel dresser and storage tray. Fitted with approved plug and cable. Display carton.
Technical specifications
Attributes
| Length | 480 mm |
|---|---|
| Height | 323 mm |
Show UNSPSC/ECL@SS
£ 167.48 excl. VAT
/ Each
£ 200.98 incl. VAT
- Delivery usually within ( 7 ) days
