Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Miscellaneous tools
(106)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Inspection mirror
FACOM INSPECTION MIRROR 834.R1
FACOM INSPECTION MIRROR 834.R1
834 - Inspection Mirrors
References
facom:
834.R1
rubix:
1235662
ean:
3148512068280
Technical specifications
Shape
Other
Length
210
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM INSPECTION MIRROR 834.R1
834 - Inspection Mirrors
- Plastic-mounted mirror.
- 834: Rigid one-piece.
- 834.R1: Articulated and flexible.
- 834. R2: Articulated and flexible.
Strengths
Model 829: orients by pressing the knob of the handle. Model 834B. RT: equipped with scratch-resistant ice and metal strapping around glass. Solvent-resistant handle.
Technical specifications
Attributes
Logistic Weight
50
g
Packaged dimensions (D x W x H)
270
x
80
x
25
mm
Package weight
56
g
Shape
Other
Length
210
mm
Diameter
36
mm
Type
Flexible and articulated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.32
excl. VAT
/
Each
£
15.98
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 834B.RTI 55MM LED ILLUMINATED MIRROR
GPC TMH60Z 600MM TRAFFIC MIRROR
FACOM FLEX SWIVEL MIRR 829-FACOM
FACOM 834B.RTIMTELESCOPIC MIRROR MAGNIFYING
GPC TMR8060Z TRAFFIC MIRROR 800 X 600MM
ROEBUCK 01850 1000V INSULATED INSPECTION MIRROR
ROEBUCK FLEXI ILLUM MIRROR/PICK-UP
FACOM MIRROR 834.R2
ROEBUCK MIRROR MAGNET LED LAMP KIT
FACOM 834B.RTIR TELESCOPIC MIRROR LED 70X45MM
TELESCOPIC MIRROR 50MM
ROEBUCK 59-685-010 INSPECTION MIRROR 32MM DIAMETER
BAHCO 5515T-52 TELESCOPE MIRROR
FACOM 834B.RTIS TELESCOPIC MIRROR LED 30MM
ROEBUCK INSPECTION MIRROR 55MM DIAMETER