Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1310178 ANGLE GRIPPER DHWS-16-A
FESTO 1310178 ANGLE GRIPPER DHWS-16-A
Angled Gripper
References
festo:
DHWS-16-A
rubix:
121A6793
manufacturer :
1310178
ean:
4052568229665
Technical specifications
Type
angled gripper
Cylinder diameter
16Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1310178 ANGLE GRIPPER DHWS-16-A
Angle gripper DHWS-16-A Size=16, Max. replacement accuracy=<= 0,2 mm, Max. opening angle=40 deg, Rotationally symmetrical=<= 0,2 mm, Repetition accuracy, gripper=<= 0,04 mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
115
x
65
x
55
Ā
mm
Logistic Weight
164Ā
g
Type
angled gripper
Cylinder diameter
16Ā
mm
Force
50Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
371.87
excl. VAT
/
Each
Ā£
446.24
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC MKB16-20LZ ROTARY CLAMP CYLINDER
FESTO 1310177 ANGLE GRIPPER DHWS-10-A
FESTO 560207 PARALLEL GRIPPER
SMC CDU20-40A FREE MOUNT CYLINDER
FESTO 560249 GRIPPER JAW BLANK
SMC MKB50-30RZ ROTARY CLAMP CYLINDER
SMC MKB32TF-10RZ ROTARY CLAMP CYLINDER
SMC MK2TB25-20L ROTARY CLAMP CYLINDER
SMC MKB50TF-10LZ ROTARY CLAMP CYLINDER
FESTO 1320777 BELLOW GRIPPER
FESTO 1180949 GRIPPER JAW BLANK
FESTO DHEB-41-E-D-E-P 1320795 BELLOW GRIPPER
SMC MKB63-50RZ ROTARY CLAMP CYLINDER
FESTO 185701 ANGLE GRIPPER HGWM-12-EO-G8
SMC MKB12-10LNZ ROTARY CLAMP CYLINDER