Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320777 BELLOW GRIPPER
FESTO 1320777 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-10-E-D-S-P
rubix:
390A7555
manufacturer :
1320777
ean:
4052568229979
Technical specifications
Type
bellows gripper
Cylinder stroke
4Ā
mm
Cylinder diameter
10Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320777 BELLOW GRIPPER
Bellow gripper DHEB-10-E-D-S-P Size=10, Stroke of the bellows=4 mm, Min. diameter to be gripped=10,5 mm, Max. diameter to be gripped=14 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
70,5Ā
g
Type
bellows gripper
Cylinder stroke
4Ā
mm
Cylinder diameter
10Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
161.37
excl. VAT
/
Each
Ā£
193.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1320768 BELLOWS GRIPPER DHEB-14-E-D-E-L
SMC CKZT32-105S-X2797
FESTO 1254047 PARALLEL GRIPPER
FESTO 1180956 GRIPPER JAW BLANK
FESTO 541102 GRIPPER JAW BLANK BUB-HGDT-35
SMC CRB2BW15-90DZ ROTARY ACTUATOR
SMC CDU25-20A AIR CYLINDER
SMC MKB63-50LZ ROTARY CLAMP CYLINDER
FESTO 1320787 BELLOW GRIPPER
FESTO 187870 PARALLEL GRIPPER HGPP-16-A
SMC CRB2BW10-90SZ ROTARY ACTUATOR
SMC CDRQ2BW30-180C ROTARY ACTUATOR
SMC MKB25-20RZ ROTARY CLAMP CYLINDER
FESTO 1320810 BELLOW GRIPPER
SMC CDRQ2BS30-180C ROTARY ACTUATOR