Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 560207 PARALLEL GRIPPER
FESTO 560207 PARALLEL GRIPPER
Parallel Gripper
References
festo:
HGPT-25-A-B-F
rubix:
391A2434
manufacturer :
560207
ean:
4052568206727
Technical specifications
Type
parallel gripper
Cylinder stroke
3Ā
mm
Cylinder diameter
25Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 560207 PARALLEL GRIPPER
Parallel gripper HGPT-25-A-B-F sturdy high-power variant. Size=25, Stroke per gripper jaw=3 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
Logistic Weight
302Ā
g
Type
parallel gripper
Cylinder stroke
3Ā
mm
Cylinder diameter
25Ā
mm
Force
1200Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
749.55
excl. VAT
/
Each
Ā£
899.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1254042 PARALLEL GRIPPER
SMC MKB25-20RNZ ROTARY CLAMP CYLINDER
FESTO 1320769 BELLOW GRIPPER
SMC CDRB2BW30-270SZ
FESTO 187868 PARALLEL GRIPPER HGPP-12-A-G1
SMC MKB32TF-30RZ
SMC CDU20-80A FREE MOUNT CYLINDER
FESTO 541103 GRIPPER JAW BLANK BUB-HGDT-40
FESTO 541104 GRIPPER JAW BLANK BUB-HGDT-50
SMC CDRB2BW10-180SZ ROTARY ACTUATOR
SMC MKB63TF-10LZ ROTARY CLAMP CYLINDER
FESTO 185702 ANGLE GRIPPER HGWM-12-EZ-G6
SMC MKB40-50RZ ROTARY CLAMP CYLINDER
SMC CDU32TF-70A AIR CYLINDER
SMC MKB25-20RZ ROTARY CLAMP CYLINDER