Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7307WN ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7307 WN, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Angular Contact Ball Bearing
References
timken:
7307 WN
rubix:
395A9361
ean:
0087796046856
Technical specifications
Inner diameter
35
mm
Outer diameter
80
mm
Width
21
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7307WN ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
80
mm
Width
21
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.03
excl. VAT
/
Each
£
117.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product