Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
SKF OIL SEAL 7410
SKF OIL SEAL 7410
Angular Contact Ball Bearing
References
skf:
7410
rubix:
131A2261
manufacturer :
505766
ean:
0085311005470
Technical specifications
Inner diameter
50
mm
Outer diameter
130
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SKF OIL SEAL 7410
Oil seal SKF
Technical specifications
Attributes
Logistic Weight
2,2
g
Inner diameter
50
mm
Outer diameter
130
mm
Width
31
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.86
excl. VAT
/
Each
£
8.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FPM50X90X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 270,00X310,00X16,00 WAS NBR 67057081
DICHTOMATK SEAL TO DIN 3760 R21 185,00X210,00X13,00 WA NBR
SIMRIT 40412743 FREUDENBERG SEAL
TTO NBR42X55X7AS SEAL TO DIN3760 R23
SIMRIT 40412686 FREUDENBERG SEAL
DICHTOMATK 67017775 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 018,00X028,00X07,00 WA NBR
DICHTOMATK 67179435 FREUDENBERG SEAL
DICHTOMATK 49471138 FREUDENBERG SEAL
SIMRIT 40412578 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 035,00X058,00X10,00 WA NBR
SIMRIT 40413889 FREUDENBERG SEAL
DICHTOMATK 67040021 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 009,00X022,00X07,00 WA NBR