TTO NBR42X55X7AS SEAL TO DIN3760 R23


Rotary shaft seal

References
tto:NBR42X55X7AS
rubix:207A6832
brand logo
brand logo
Technical specifications
Inner diameter42 mm
Outer diameter55 mm
Width7 mm
See all Specifications

Product details : TTO NBR42X55X7AS SEAL TO DIN3760 R23


Double-lip rotary shaft seal made from Nitrile.

Strengths

The seals conform to DIN 3760.

Applications

Used in millions of applications and a variety of equipment in general industry and the automotive sector.

Technical specifications


Attributes
Inner diameter42 mm
Outer diameter55 mm
Width7 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 6.02 excl. VAT
/ Each
£ 7.22 incl. VAT
  • Usually arrives within 14 working days