References
Freudenberg Sealing Technologies:67017775
Rubix:252A2079
Manufacturer :67017775

Product details : DICHTOMATK 67017775 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 68 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 2.80 excl. VAT
/ Each
£ 3.36 incl. VAT
- Usually arrives within 14 working days
