SMC MHY2-10D2 GRIPPER


Angular Style Air Gripper

References
smc:MHY2-10D2
rubix:114A7602
brand logo
brand logo
Technical specifications
Typeangular style air gripper
See all Specifications

Product details : SMC MHY2-10D2 GRIPPER


The MHY2 is a compact 180-degree angular gripper. Its size and mass allow for small, lightweight tooling, while delivering large gripping forces via piston/cam design. The MHY2 gives you maximum installation flexibility with mounting options on 4 sides and recessed auto switch grooves on either side of the gripper. Precision reference points on body and fingers are standard.
Bore Size: 10mm
Finger Option: 2 (Opening/Closing Direction Through Hole)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Typeangular style air gripper
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 273.36 excl. VAT
/ Each
£ 328.03 incl. VAT
  • Delivery usually within ( 4 ) days