FESTO 560195 PARALLEL GRIPPER


Parallel Gripper

References
festo:HGPT-16-A-B-F
rubix:391A2423
manufacturer :560195
ean:4052568206604
brand logo
brand logo
Technical specifications
TypeParallel Gripper
See all Specifications

Product details : FESTO 560195 PARALLEL GRIPPER


parallel gripper HGPT-16-A-B-F sturdy high-power variant. Size=16, Stroke per gripper jaw=1,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPT-16-A-B-F sturdy high-power variant. Size=16, Stroke per gripper jaw=1,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm

Technical specifications


Attributes
TypeParallel Gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke16 mm
Show UNSPSC/ECL@SS
£ 661.32 excl. VAT
/ Each
£ 793.58 incl. VAT
  • Usually arrives within 14 working days