References
Festo:DHPC-6-A-S
Rubix:390A7707
Manufacturer :8116735
EAN:4052568553890

Product details : FESTO 8116735 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 238.82 excl. VAT
/ Each
£ 286.58 incl. VAT
- Delivery usually within ( 2 ) days