References
SMC:MHSL3-63D
Rubix:265A1540
EAN:3618036380880

Documents
Product details : SMC MHSL3-63D
These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
MHSL3, Air Gripper, 3 Finger, Long Stroke (Bore 32~125)
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 32 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 778.17 excl. VAT
/ Each
£ 933.80 incl. VAT
- Delivery usually within ( 4 ) days