ANTEX SOLDERING IRON SZ004W0


Antex Battery Powered Soldering Iron

References
antex:SZ004W0
rubix:1314338
brand logo
brand logo
Technical specifications
TypeBattery Powered
See all Specifications

Product details : ANTEX SOLDERING IRON SZ004W0


Antex battery powered soldering iron. Reaches working temperature in 15 seconds, and will run for up to 60 minutes on new batteries. Supplied with solder, spare tip, stand and a protective cap. Small and compact for portability. Supplied with iron plated long life tip
Ideal for the hobbyist. Uses 3 x AA 1.5V batteries

Strengths

Fast heat-up time approx. 15 seconds
On/Off slide switch with push button operate switch
Exchangeable soldering tips
Safety cap automatically switches off when fitted
Rubberised grip
Complete with spare tip, tip changing tool and supply of solder

Applications

Ideal for repairs and field service

Technical specifications


Attributes
TypeBattery Powered
ModelSZ004W0
Show UNSPSC/ECL@SS
£ 27.20 excl. VAT
/ Each
£ 32.64 incl. VAT
  • Usually arrives within 14 working days