Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(14)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Aeropropane material
Aeropropane burners
Aeropropane burner
SIEVERT PRO 88 TORCH HANDLE 3488-08
SIEVERT PRO 88 TORCH HANDLE 3488-08
Pro 88 Handgriffe
References
sievert:
348841
rubix:
094113
ean:
7314523488416
Technical specifications
Type
Pro 88 Handgriffe
Model
348841
Product details
Technical specifications
Product details : SIEVERT PRO 88 TORCH HANDLE 3488-08
Technical specifications
Attributes
Type
Pro 88 Handgriffe
Model
348841
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.55
excl. VAT
/
Each
£
94.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SIEVERT POWER JET GAS TORCH 253511 1IN 7/16 EU CONNECTION
SIEVERT 348641 3/8BSP LH HANDLE
SIEVERT POWER JET GAS TORCH 253547 1IN US connection
SIEVERT SI344441 ROOFING TORCH DETAIL
ANTEX SOLDERING IRON SZ004W0
ANTEX SP82270 LITE 40W SOLDERING IRON HP40
GISS 858511 PROPANE HANDLE WITH GASKET AND ECONOMIZER
DREMEL 26150201JA SOLDERING TIPS FOR MULTITIP PK 2
SIEVERT POWER JET GAS TORCH 253511 1IN 7/16 EU CONNECTION
SIEVERT 348641 3/8BSP LH HANDLE
ANTEX SN82270 LITE 30W SOLDERING IRON HP30
ANTEX XG060KT GAS IRON GASCAT 60
SIEVERT POWER JET GAS TORCH 253547 1IN US connection
ROEBUCK H4000RR ANTEX SOLDERING IRON STAND
SIEVERT PROMATIC DETAIL POWER BURNER 40MM 3350-02