GISS 858511 PROPANE HANDLE WITH GASKET AND ECONOMIZER


Propane handle

References
spartex:858511
rubix:217A2327
ean:3660338151415
brand logo
brand logo
Technical specifications
TypePropane handle
Modelwith control valve

Product details : GISS 858511 PROPANE HANDLE WITH GASKET AND ECONOMIZER


Propane handle with adjustment valve. Handle with trigger and economizer. .
When the user releases the trigger, the torch remains lit. .
Fitting 14 x 100 m .
Flow: 12 kg/h .
Weight: 0.41 kg

Technical specifications


Attributes
TypePropane handle
Modelwith control valve
Show UNSPSC/ECL@SS
£ 43.51 excl. VAT
/ Each
£ 52.21 incl. VAT
  • Usually arrives within 14 working days