Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Aeropropane material
Aeropropane burners
Welding body soldering iron
DREMEL 26150201JA SOLDERING TIPS FOR MULTITIP PK 2
DREMEL 26150201JA SOLDERING TIPS FOR MULTITIP PK 2
Soldering Tip
References
dremel:
26150201JA
rubix:
80084341
ean:
8710364039708
Technical specifications
Type
Soldering Tip
Technical sheet / Technical file
Product details
Technical specifications
Product details : DREMEL 26150201JA SOLDERING TIPS FOR MULTITIP PK 2
Technical specifications
Attributes
Type
Soldering Tip
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.99
excl. VAT
/
Each
£
13.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK H4000RR ANTEX SOLDERING IRON STAND
ANTEX SOLDERING IRON SZ004W0
ANTEX XG060KT GAS IRON GASCAT 60
ANTEX SN82270 LITE 30W SOLDERING IRON HP30
MILWAUKEE 4933459762 M12 SOLDERING IRON 1 XPOINTTIP 1XFLAT TIP 1X2.AH
ANTEX SP82270 LITE 40W SOLDERING IRON HP40
SIEVERT 348641 3/8BSP LH HANDLE
SIEVERT PROMATIC DETAIL POWER BURNER 40MM 3350-02
SIEVERT POWER JET GAS TORCH 253547 1IN US connection
ROEBUCK H4000RR ANTEX SOLDERING IRON STAND
ANTEX SOLDERING IRON SZ004W0
SIEVERT POWER JET GAS TORCH 253511 1IN 7/16 EU CONNECTION
ANTEX XG060KT GAS IRON GASCAT 60
ANTEX SN82270 LITE 30W SOLDERING IRON HP30
SIEVERT PROMATIC DETAIL POWER BURNER LGE 60MMX250MM NECK 3356-02