Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Anti-slip coating
Anti-slip coating
Filter Options
CATEGORIES
Anti-slip coating (9)
1
Brand
Rust-Oleum
(9)
CONFIRM
4 Product(s) with 9 variant(s):
Relevance
rust-oleum:
7144NS.5
rubix:
1255272
ean:
8715743004407
RUST-OLEUM 7144NS.5 ANTI-SLIP FLR 5L-TRAF YELLOW
Capacity
:
5000 ml
Colour
:
Yellow
£
110.07
excl. VAT
/
Each
In stock: Next day delivery
Show 4 variant(s) for this product
Add
rust-oleum:
2444
rubix:
80097317
ean:
8715743009532
RUST-OLEUM 2444 ANTI-SLIP SPRAY PAINT YELLOW 500ML
Capacity
:
500 ml
Colour
:
Yellow
£
18.97
excl. VAT
/
Each
Usually arrives within 14 working days
Show 3 variant(s) for this product
Add
rust-oleum:
200.0.7
rubix:
2000718
ean:
8715743016226
RUST-OLEUM 200.0.7 ANTI-SLIP ADDITIVE 0.7KG
Capacity
:
310 ml
Colour
:
Colourless
£
7.71
excl. VAT
/
Each
Usually arrives within 14 working days
Add
rust-oleum:
200.1
rubix:
80039173
ean:
8715743010606
RUST-OLEUM 200.1 NON SKID ADDITIVE 1KG
£
10.57
excl. VAT
/
Each
Usually arrives within 14 working days
Add