RUST-OLEUM 2444 ANTI-SLIP SPRAY PAINT YELLOW 500ML
Hard Hat® Anti-Slip Aerosol
See technical informationSee documentsReferences
Rust-Oleum:2444
Rubix:80097317
EAN:8715743009532




Documents
Product details : RUST-OLEUM 2444 ANTI-SLIP SPRAY PAINT YELLOW 500ML
Hard Hat ® Anti-Slip Aerosol - this topcoat can be applied to all types of surfaces and makes them immediately rough and non-slip.
Strengths
• Aerosol lacquer containing non-slip particles • Ideal on steps, handles, sleeves, tools • Adheres to metal, wood, concrete, tiles and parquet • For indoor and outdoor use (to a certain extent) • Touch-dry in 1 hour (at 20°C) • Available in transparent, black and yellow
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x240 mm |
|---|---|
| Logistic Weight | 513 g |
| Volume | 500 ml |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 20.12 excl. VAT
/ Each
£ 24.14 incl. VAT
- Usually arrives within 14 working days
