Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Anti-slip coating
RUST-OLEUM 200.1 NON SKID ADDITIVE 1KG
RUST-OLEUM 200.1 NON SKID ADDITIVE 1KG
Anti-slip coating Rust-Oleum
References
rust-oleum:
200.1
rubix:
80039173
ean:
8715743010606
Product details
Technical specifications
Product details : RUST-OLEUM 200.1 NON SKID ADDITIVE 1KG
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.57
excl. VAT
/
Each
£
12.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RUST-OLEUM 7179NS.5 FLOOR COATING BLACK 5L
RUST-OLEUM 2410 ANTI SLIP SPRAY PAINT CLEAR 500ML
RUST-OLEUM 7181NS.5 ANTI-SLIP FLOOR COATING LIGHT GREY 5L
RUST-OLEUM 200.0.7 ANTI-SLIP ADDITIVE 0.7KG
RUST-OLEUM 2444 ANTI-SLIP SPRAY PAINT YELLOW 500ML
RUST-OLEUM 2479 ANTI-SLIP SPRAY PAINT BLACK 500ML
RUST-OLEUM 7182NS.5 ANTI-SLIP FLOOR COATING STEEL GREY 5L
RUST-OLEUM 7144NS.5 ANTI-SLIP FLR 5L-TRAF YELLOW
LEYLAND VINYL MATT BRILLIANT WHITE 10L 264625
JOHNSTONES SMOOTH METAL PAINT GOLD 800ML
RUSTOLEUM 2190 HARD HAT TOPCOAT MATT WHITE 500ML
RUST-OLEUM 2142 TOPCOAT AEROSOL LIGHT IVORY 500ML
RUST-OLEUM 7320.2.5 COMBICOLOR TRAFFIC BLUE 2.5L
RUST-OLEUM 7346.0.75 COMBICOLOUR COLESEED YELLOW RAL 1021 750ML
RUST-OLEUM 7365MS.0.75 COMBI MULTI-SURFACE GLOSS BRIGHT RED 750ML