Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Anti-slip coating
RUST-OLEUM 200.0.7 ANTI-SLIP ADDITIVE 0.7KG
RUST-OLEUM 200.0.7 ANTI-SLIP ADDITIVE 0.7KG
Epoxyshiled Anti-Slip Additive
References
rust-oleum:
200.0.7
rubix:
2000718
ean:
8715743016226
Technical specifications
Capacity
310
ml
Colour
Colourless
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : RUST-OLEUM 200.0.7 ANTI-SLIP ADDITIVE 0.7KG
Rust-Oleum Anti-Skid Additive provides a diamond-hard finish for maximum abrasion resistance and creates a slip-resistant surface.
Strengths
The grains ensure a higher traction of car tires, increased safety and prevent slipping when the floor is damp.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
105
x
75
x
170
mm
Logistic Weight
775
g
Capacity
310
ml
Colour
Colourless
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.71
excl. VAT
/
Each
£
9.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RUST-OLEUM 7181NS.5 ANTI-SLIP FLOOR COATING LIGHT GREY 5L
RUST-OLEUM 7144NS.5 ANTI-SLIP FLR 5L-TRAF YELLOW
RUST-OLEUM 2410 ANTI SLIP SPRAY PAINT CLEAR 500ML
RUST-OLEUM 7182NS.5 ANTI-SLIP FLOOR COATING STEEL GREY 5L
RUST-OLEUM 7179NS.5 FLOOR COATING BLACK 5L
RUST-OLEUM 200.1 NON SKID ADDITIVE 1KG
RUST-OLEUM 2444 ANTI-SLIP SPRAY PAINT YELLOW 500ML
RUST-OLEUM 2479 ANTI-SLIP SPRAY PAINT BLACK 500ML
RUST-OLEUM 7326MS.0.75 COMBIC MULTI-SURFACE GLOSS GENTIAN BLUE 750ML
SPARTEX 860159 PAINT AEROSOLS COLOUR YELLOW GOLD RAL 1004 400ML
ROCOL 57015 LAYOUT INK SPRAY BLUE 400ML
RUST-OLEUM 3369.0.75 COMBICOLOUR 3369 PRIMER RED 750ML
JOHNSTONES 301679 EGGSHELL BRILLIANT WHITE 2.5 L
RUST-OLEUM 7386.2.5 COMBICOLOUR NAVY GREY 7386 2.5L
RUST-OLEUM 2233 TOPCOAT AEROSOL FLUORESCENT GREEN 500ML