Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Anti-slip coating
RUST-OLEUM 7144NS.5 ANTI-SLIP FLR 5L-TRAF YELLOW
RUST-OLEUM 7144NS.5 ANTI-SLIP FLR 5L-TRAF YELLOW
Rust-Oleum® Anti-Slip Coatings 7100Ns
References
rust-oleum:
7144NS.5
rubix:
1255272
ean:
8715743004407
Technical specifications
Capacity
5000
ml
Colour
Yellow
See all Specifications
Security form
Product details
Technical specifications
Product details : RUST-OLEUM 7144NS.5 ANTI-SLIP FLR 5L-TRAF YELLOW
Rust-Oleum® Anti-Slip Coatings 7100Ns - anti-slip paint for floors, easy to apply, resin-based alkyd solvent, specially designed for old or dry concrete (> 2 years), for interior and exterior application.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
205
x
185
x
222
mm
Logistic Weight
5573
g
Capacity
5000
ml
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.07
excl. VAT
/
Each
£
132.08
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
RUST-OLEUM 2410 ANTI SLIP SPRAY PAINT CLEAR 500ML
RUST-OLEUM 200.0.7 ANTI-SLIP ADDITIVE 0.7KG
RUST-OLEUM 2444 ANTI-SLIP SPRAY PAINT YELLOW 500ML
RUST-OLEUM 7182NS.5 ANTI-SLIP FLOOR COATING STEEL GREY 5L
RUST-OLEUM 7181NS.5 ANTI-SLIP FLOOR COATING LIGHT GREY 5L
RUST-OLEUM 7179NS.5 FLOOR COATING BLACK 5L
RUST-OLEUM 200.1 NON SKID ADDITIVE 1KG
RUST-OLEUM 2479 ANTI-SLIP SPRAY PAINT BLACK 500ML
RUST-OLEUM 6178.5 TARMACOAT RAL 9017 BLACK 5L
JOHNSTONES QUICKDRY PRIMER SEALER WHITE 2.5L
AMBERSIL ACRYLIC PAINT GLOSS WHITE RAL 9016 400 MLT 20183
ACTIONCAN 1939 BLUE ZG-90 ZINC PAINT 500ML
RUST-OLEUM 2187 TOPCOAT AEROSOL PEBBLE GREY 500ML
RUST-OLEUM 7337.2.5 COMBICOLOUR MOSS GREEN 2.5L
AMBERSIL 30296 ALU HI-TEMP - HIGH TEMPERATURE ANTI-CORROSION PAINT