MECALINE 860545 FEP CALIBRATED TUBES 6X4 -25M

FEP TUBING

See technical informationSee documents
References
Mecaline:860545
Rubix:216A1201
EAN:3660338154027
FEP CALIBRATED TUBES 6X4 -25M
Technical specifications
Inner diameter4 mm
Outer diameter6 mm
Colourtransparent
See all Specifications
Documents

Product details : MECALINE 860545 FEP CALIBRATED TUBES 6X4 -25M


FEP (fluorinated ethylene propylene) tube offers excellent chemical resistance, surface smoothness, transparency. The purity of FEP tubes makes them the material of choice in many fluid processing applications in the semiconductor, chemical processing plant, instrumentation, biotechnology and medical markets. Features: • Good optical clarity • Very smooth internal surfaces • Reduced gas diffusion • Excellent chemical resistance • Approved for food contact - FDA (Food and Drugs Administration) of 21 CFR 177.1550. - EU Regulation No. 10/2011 of January 14, 2011 - EU Regulation No. 2020/1245 of September 02, 2020 - EC Regulation 1935/2004 article 3 - EC Regulation 2023/2006 of 22 December 2006 - NSF51 • Fire resistance according UL94 V-0 • Ideal for thermoforming • Wide temperature range from -60 ° C to 205 ° C • Tight dimensional tolerances • Biocompatible Caractéristiques: • Bonne clarté optique • Surfaces internes très lisses • Diffusion réduite des gaz • Excellente résistance chimique • Approuvé pour le contact alimentaire - FDA (Food and Drugs Administration) du 21 CFR 177.1550. - Règlement UE n°10/2011 du 14 janvier 2011 - Règlement UE N°2020/1245 du 02 septembre 2020 - Règlement CE 1935/2004 article 3 - Règlement CE 2023/2006 du 22 décembre 2006 -NSF51 • Résistance au feu selon UL94 V-0 • Idéal pour le thermoformage • Large plage de température de -60°C à 205°C • Tolérances dimensionnelles serrées • Biocompatible

Technical specifications


Attributes
Inner diameter4 mm
Outer diameter6 mm
Colourtransparent
Materialfep
Reel length25 m
Show UNSPSC/ECL@SS
£ 154.50 excl. VAT
/ Each
£ 185.40 incl. VAT
  • In stock: Next day delivery