SMC TAS1065B-20 ANTISTATIC SOFT NYLON TUBING
Flame Resist Tubing
See technical informationSee documentsReferences
SMC:TAS1065B-20
Rubix:116A3462
Manufacturer :TAS1065B-20
EAN:3618036144383

Documents
Product details : SMC TAS1065B-20 ANTISTATIC SOFT NYLON TUBING
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Inner diameter | 6.5 mm |
| Outer diameter | 10 mm |
| Colour | black |
| Material | conductive nylon;flame resistant nylon |
| Reel length | 20 m |
| Min. temperature | 0 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 222.65 excl. VAT
/ Each
£ 267.18 incl. VAT
- Delivery usually within ( 17 ) days