References
SMC:T0806R-20
Rubix:116A3794
Manufacturer :T0806R-20
EAN:3618036145205

Documents
Product details : SMC T0806R-20 RED NYLON TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0806 (ODØ8 IDØ6)
Color: R (Red)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0806 (ODØ8 IDØ6)
Color: R (Red)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 476 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 8 mm |
| Colour | red |
| Material | nylon 11 |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 34.38 excl. VAT
/ Each
£ 41.26 incl. VAT
- Delivery usually within ( 4 ) days