Heavy-Duty Tubing
Inner diameter | 10 mm |
---|---|
Outer diameter | 16 mm |
Logistic Weight | 124,68 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 16 mm |
Colour | Grey |
Bend radius | 42 mm |
Material | TPE-A |
Min. service pressure | -0.95 bar |
Max. service pressure | 35 bar |
Min. temperature | -30 °C |
Max. temperature | 80 °C |
Delivery usually within ( 11 ) days