SEALEY AP1248SS STAINLESS STEEL WORKBENCH 1.2M
AP1248SS STAINLESS STEEL WORKBENCH 1.2M
See technical informationReferences
Sealey:AP1248SS
Rubix:383A1473
Manufacturer :AP1248SS
EAN:5054511372052
Product details : SEALEY AP1248SS STAINLESS STEEL WORKBENCH 1.2M
• Galvanized steel frame with a 430 grade stainless steel worktop.
• Adjustable bottom shelf.
• Benchtop Capacity: 100kg.
• Bottom Shelf Capacity: 45kg.
• Adjustable feet for levelling the workbench on an uneven surface.
• Some simple assembly required.
• Model No. AP1248SS
Strengths
Stainless Steel Workbench 1.2m
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 291.62 excl. VAT
/ Each
£ 349.94 incl. VAT
- Usually arrives within 14 working days

