BOTT VERSO WELDED BENCH 1500X600X930MM & MPX WORKTOP 16922507.16
verso welded bench with multiplex worktop WxDxH: 1500x600x930mm RAL 7035
See technical informationReferences
Bott:16922507.16
Rubix:45032481
EAN:5039350028810


Product details : BOTT VERSO WELDED BENCH 1500X600X930MM & MPX WORKTOP 16922507.16
verso welded bench. Featuring a robust, tubular and folded steel framework with full depth base shelf and 20mm multiplex wood worktop. Delivered assembled. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x600x930mm.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
| Number of drawers | 0 |
Show UNSPSC/ECL@SS
£ 537.22 excl. VAT
/ Each
£ 644.66 incl. VAT
- Delivery usually within ( 16 ) days