SEALEY AP35TBCOMBO TOOL CHEST 16DR BLACK/GREY & 420PC KIT


AP35TBCOMBO TOOL CHEST COMBINATION 16 DRAWER WITH BALL-BEARING SLIDES - BLACK/GREY & 398PC KIT

References
sealey:AP35TBCOMBO
rubix:218A3753
manufacturer :AP35TBCOMBO
brand logo
brand logo

Product details : SEALEY AP35TBCOMBO TOOL CHEST 16DR BLACK/GREY & 420PC KIT


• Manufactured with double skin side walls for extra strength and finished in smooth, hi-gloss, triple baked enamel.
• Smooth ball-bearing drawer slides provide superior performance and carry heavier loads.
• Features hard compound rubber wheels, two fixed and two locking castors.
• All drawers have been specifically sized to accommodate our range of Siegen tool trays.

Package includes:

• Model No. AP3505TB
• 5 Drawer Topchest with Ball-Bearing Slides - Black/Grey
• Overall Size (W x D x H): 600 x 305 x 470mm

• Model No. AP3503TB
• 3 Drawer Mid-Box with Ball-Bearing Slides - Black/Grey
• Overall Size (W x D x H): 605 x 310 x 275mm

• Model No. AP3508TB
• 8 Drawer Rollcab with Ball-Bearing Slides - Black/Grey
• Overall Size (W x D x H): 615 x 330 x 885mm

• 398pc Tool Kit
• Includes Model No's: S01270, S01272, S01273, S01274, S01275, S01276, S01277, S01278, S01279, S01280.

• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.
• 2 Year guarantee*.
• Model No. AP35TBCOMBO

Strengths

Tool Chest Combination 16 Drawer with Ball-Bearing Slides - Black/Grey & 398pc Tool Kit

Technical specifications


Attributes
No attributes to display for this product
£ 1,551.62 excl. VAT
/ Each
£ 1,861.94 incl. VAT
  • Usually arrives within 14 working days