BOTT 16925065.19 VERSO COMBI CUPBOARD 525X550X1000 WITH 4XDRAWERS
verso drawer-door cabinet with 4 drawers / cupboard WxDxH: 525x550x1000mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:16925065.19
Rubix:214A7038

Documents
Product details : BOTT 16925065.19 VERSO COMBI CUPBOARD 525X550X1000 WITH 4XDRAWERS
verso drawer-door cabinet with 4 drawers / cupboard. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 4x 100mm (75kg U.D.L.). Cupboard section has single, reinforced, door and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 525x550x1000mm.
Technical specifications
Attributes
| Number of drawers | 4 |
|---|---|
| Height | 1000 mm |
| Width | 525 mm |
| Depth | 550 mm |
| Type | drawer cabinet |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 570.55 excl. VAT
/ Each
£ 684.66 incl. VAT
- Delivery usually within ( 16 ) days




