SPARTEX GI702R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS
Apollo
See technical informationSee documentsReferences
Spartex:UK-GI702R
Rubix:239A9187



Documents
Product details : SPARTEX GI702R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS
Mobile on 260mm puncture proof pneumatic wheels
High quality steel with a hardwearing powder coated anthracite grey finish
Cylinders are held in place with a retaining chain for added security when in use
High quality steel with a hardwearing powder coated anthracite grey finish
Cylinders are held in place with a retaining chain for added security when in use
Technical specifications
Attributes
| Material | steel |
|---|---|
| Load capacity | 250 kg |
| Width | 610 mm |
| Height | 1085 mm |
Show UNSPSC/ECL@SS
£ 183.86 excl. VAT
/ Each
£ 220.63 incl. VAT
- Delivery usually within ( 4 ) days
