GPC NEST MOBILE TRUCK GC9414-RED

Bottle Skip - Red

See technical information

References

GPC Industries:GC9414-RED
Rubix:169A7438
brand logo

Technical specifications

Materialpolyethylene
See all Specifications

Product details : GPC NEST MOBILE TRUCK GC9414-RED


Provision for Padlock
Complete with Highly flammable sign
Usable distance between shelves - 720mm
Internal Size W x D mm - 1560 x 840
Manufactured in angle iron with sides, end &amp top infilled with metal strip, base of inverted angle
Mobile models have a push handle at one end
Designed to carry up to 16 'calor gas' type cylinders
Hinged lockable doors
N.B - A Forklift wil be needed to unload these units

Technical specifications


Attributes
Materialpolyethylene
Width460 mm
Height660 mm
Length650 mm
£ 127.51 excl. VAT
/ Each
£ 153.01 incl. VAT
  • Delivery usually within ( 11 ) days