APOLLO SBA106R ANGLE IRON SACK TRUCK 1205 X 550 X 590
Angle Iron Sack Truck
See technical informationSee documentsReferences
Apollo Adhesives:SBA106R
Rubix:261A3602




Documents
Product details : APOLLO SBA106R ANGLE IRON SACK TRUCK 1205 X 550 X 590
Mobile on 260mm puncture proof wheels
High quality steel with a hardwearing powder coated anthracite grey finish
Complete with strong, riveted knuckle guard hand grips
Standard unit with wheel guards
High quality steel with a hardwearing powder coated anthracite grey finish
Complete with strong, riveted knuckle guard hand grips
Standard unit with wheel guards
Technical specifications
Attributes
| Material | steel |
|---|---|
| Load capacity | 300 kg |
| Width | 550 mm |
| Height | 1205 mm |
Show UNSPSC/ECL@SS
£ 285.39 excl. VAT
/ Each
£ 342.47 incl. VAT
- Delivery usually within ( 4 ) days
