Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC GX205N NARROW AISLE PALLET TRUCK - 2000KG - 800 X 450
GPC GX205N NARROW AISLE PALLET TRUCK - 2000KG - 800 X 450
Narrow Aisle Pallet Truck - 2000Kg - 800 X 450
References
gpc industries:
GX205N
rubix:
265A5859
Technical specifications
Load capacity
2000
kg
Product details
Technical specifications
Product details : GPC GX205N NARROW AISLE PALLET TRUCK - 2000KG - 800 X 450
2000 kg capacity
Fork width 160 mm
Overall height 1160 mm
Raised Height of Forks: 200mm
Lowered Height of Forks: 85mm
Highly manoeuvrable, steers through full 180°
Width over Forks mm: 450
Technical specifications
Attributes
Load capacity
2000
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
685.79
excl. VAT
/
Each
£
822.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GPC GC0072-RED PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L RED
GPC PD663Y WOODEN DOLLY
GPC RRLS9P RECEIVING END POST - STAINLESS STEEL
370A9366 ALUTRUK P-HANDLE SACK TRUCK 300KG LOAD RATING SILVER
GPC ET709A FRICTION PARKING BRAKE TO SUIT NT TRUCKS BLUE
370A9371 ALUTRUK ALUMINIUM PLATFORM TRUCK 150KG LOAD RATING SILVER
APOLLO SBA101R STANDARD SACK TRUCK 1150 X 550 X 540
TP623M ACKERMAN TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 1500 X 800 CUSHI
SPARTEX PI831H PLATFORM TRUCK - 1200 X 800 - SINGLE VENEER END
GPC ATRDW10 TRAY RACK TROLLEY - DOUBLE WIDTH C/W 10X44 LITRE CONTAINER
ROEBUCK DT901Y DISTRIBUTION TRUCK
GPC PWPT432Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE
GPC ATRST07 TRAY RACK TROLLEY - SINGLE WIDTH C/W 7X35.5 LITRE CONTAINE
SPARTEX PI826H PLATFORM TRUCK - 1200 X 800 - 2 MESH SIDES 1500 X 800
PROPLAZ BI046Y BLACK FOLDING BOX TRUCK - 4 X SWIVEL CASTORS SLIDING LI