SPARTEX GI704R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS - +FOL

Apollo

See technical informationSee documents

References

Spartex:UK-GI704R
Rubix:239A9189
brand logo

Documents

Product details : SPARTEX GI704R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS - +FOL


Mobile on 260mm puncture proof pneumatic wheels
High quality steel with a hardwearing powder coated anthracite grey finish
Cylinders are held in place with a retaining chain for added security when in use
Mobile on REACH compliant & puncture proof pneumatic wheels
High quality steel with a hardwearing aqua blue powder coated finish
Complete with strong, riveted knuckle guard hand grips
GI704R - complete with wheel guards. This unit also comes with a fixed (250kg capacity) & folding toe plate (150kg capacity). The folding toe plate stays in the folded position by the use of a magnet

Folding toe plate unit consisting of high quality steel powder coated In aqua blue and mobile on REACH compliant puncture proof wheels

Technical specifications


Attributes
£ 149.10 excl. VAT
/ Each
£ 178.92 incl. VAT
  • Delivery usually within ( 4 ) days

Load capacity