References
GPC Industries:WI203Y
Rubix:170A4407

Product details : GPC 3TIERW-SHOPTROLLEY WI203Y
Manufactured in steel, simply move into position, step on and the sprung castors lock in place. Non-skid steps prevent slips and the castors will not mark floors. Suitable for use in warehouses and offices. Top tread height 0.43m, weight 5kg. 5 year warranty. 150kg work load capacity, fully conforms to EN14183.
Technical specifications
Attributes
| Material | steel |
|---|---|
| Load capacity | 250 kg |
| Width | 635 mm |
| Height | 805 mm |
| Length | 1015 mm |
Show UNSPSC/ECL@SS
£ 375.21 excl. VAT
/ Each
£ 450.25 incl. VAT
- Delivery usually within ( 4 ) days
